Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amon 1 Light Pendant, Olde Bronze And Clear Seedy

  • Mfr # 722P13-OB

  • Zoro # G405841496


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
13"
Width
13"
Number of Lights
1
Style
vintage; schoolhouse; traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722P13-OB
Zoro #
G405841496
UPC #
685659058468
Country of Origin
China

Dimensions

Height
10"
Length
13"
Width
13"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
vintage; schoolhouse; traditional
Shade Material
Glass
Item
Pendant
Finish
Olde Bronze
Dimmable
Yes
Watts
100
Series
Amon
Material
Steel
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear Seedy

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.