This item is Discontinued.

Z-Lite Amon 1 Light Pendant, Olde Bronze & Matte Opal 721P13-OB

Amon 1 Light Pendant, Olde Bronze & Matte Opal (Discontinued)

  • Mfr # 721P13-OB
  • Zoro # G105841734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
721P13-OB
Zoro #
G105841734
UPC #
685659058222
Country of Origin
China

Dimensions

Height
10"
Length
13"
Width
13"
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; classical; schoolhouse
Shade Material
Glass
Item
Pendant
Finish
Olde Bronze
Watts
100
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Series
Amon
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Matte Opal glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.