This item is Discontinued.

Z-Lite Amon 3 Light Semi Flush Mount, Olde Bronze And Clear Seedy 722SF-OB

Amon 3 Light Semi Flush Mount, Olde Bronze And Clear Seedy (Discontinued)

  • Mfr # 722SF-OB
  • Zoro # G505841464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722SF-OB
Zoro #
G505841464
UPC #
685659058505
Country of Origin
China

Dimensions

Height
13-1/2 in
Length
15 in
Width
15 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Amon
Item
Semi Flush Mount
Finish
Olde Bronze
Glass Color
Clear Seedy
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Base
Medium
Rated Location
Damp
Shade Material
Glass
Frame Material
Steel
Bulb Wattage
100 W
Shade Finish
Clear Seedy
Frame Finish
Olde Bronze
Dimmable
Yes

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.