
Analia Vanity, 4-Light, 36 In.W x 7.5 In.L x 9.25 In.H, Matte Black/Clear Ribbed
Mfr # 1101-4V-MB
Zoro # G511799438
product price:Â $356.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1101-4V-MB
Zoro #
G511799438
UPC #
685659185461
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
36 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Lamp Watts
100
Series
Analia
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Standards
UL/ CUL Certified
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear Ribbed
Frame Material
Steel
Frame Finish
Matte Black
Shade Finish/Color
Clear Ribbed
Location Rating
Damp
Description
Contrast and attitude deliver a decadent, expressive motif to modern and transitional bath spaces with a four-light vanity light created for impact. This vanity light from the Analia collection merges a hint of nautical style with conical hand-blown textured clear glass shades and industrial-inspired details. A bold matte black finish steel frame reflects a minimalist style with glam and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.