
Analia Vanity, 5-Light, 45.75 In.W x 7.5 In.L x 9.25 In.H, Matte Black/Clear Ribbed
Mfr # 1101-5V-MB
Zoro # G911799571
product price:Â $442.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
5
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101-5V-MB
Zoro #
G911799571
UPC #
685659185508
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
45.75 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Lamp Included
No
Standards
UL/ CUL Certified
Series
Analia
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Ribbed
Frame Material
Steel
Frame Finish
Matte Black
Shade Finish/Color
Clear Ribbed
Location Rating
Damp
Description
Aim for a contrast in palette and a stylish updated look in a bath fixture that illuminates a spacious vanity. From the Analia collection, this gorgeous five-light bath vanity light begins a design journey with decadent hand-blown textured clear glass shades in a conical shape. A linear matte black finish steel frame offers a versatile element in a vanity light with both modern and transitional personalities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.