Anders Chandelier, 3-Light, 22 In.W x 4 In.H, Rubbed Brass/marbling

  • Mfr # 1944P22-RB-LED

  • Zoro # G411799699


product price: $886.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
24 W
Lamp Included
Yes
Height
4 in
Material
Steel
Series
Anders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944P22-RB-LED
Zoro #
G411799699
UPC #
685659181371
Country of Origin
China

Dimensions

Height
4 in
Length
22"
Width
22 in
Cord/Wire Length
110"
Chain Length
72"
Canopy Dimensions
4.72"L x 4.72"W

Details

Item
Chandelier
Fixture Wattage
24 W
Finish
Rubbed Brass
Lamp Included
Yes
Material
Steel
Series
Anders
Dimmable
Yes
Number of Lights
3
Standards
CETL
Style
Architectural, Transitional, Mid-Century, Industrial, LED
Collection
Anders
Lamp Watts
24
Rated Location
Damp
Shade Finish
Marbling
Shade Material
Parian
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color Rendering Index
Greater than 90
Shade Finish/Color
marbling
LED Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
CRI>90
Bulb Base
LED
LED Source Lumen
4,473 lm
Frame Material
Steel
Location Rating
Damp
Bulbs Included
Yes
Lumens
1576
LED Delivered Lumen
1,576 lm

Description

Versatile in design, this three-light LED pendant light suits decor schemes from industrial to modern and adds a sleek minimalist look. From the Anders collection, it features a stylish rubbed brass finish steel circular frame suspended from cable chains reinforcing a symmetrical aesthetic. With a translucent alabaster diffuser, soft ambient lighting adds a warm glow to kitchens, living areas, and entryways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.