Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Polished Nickel/marbling

  • Mfr # 1944P33-PN-LED

  • Zoro # G011799679


product price:  $1,334.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
30 W
Style
Architectural, Transitional, Mid-Century, Industrial, LED
Lamp Watts
30
Dimmable
Yes
Collection
Anders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1944P33-PN-LED
Zoro #
G011799679
UPC #
685659181388
Country of Origin
China

Dimensions

Length
33"
Width
33 in
Height
5 in
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
4.72"L x 4.72"W

Details

Item
Chandelier
Fixture Wattage
30 W
Finish
Polished Nickel
Style
Architectural, Transitional, Mid-Century, Industrial, LED
Lamp Watts
30
Dimmable
Yes
Collection
Anders
Number of Lights
3
Material
Steel
Lamp Included
Yes
Series
Anders
Standards
CETL
Shade Finish
Marbling
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Location
Damp
Color Rendering Index
Greater than 90
Shade Material
Parian
Shade Finish/Color
marbling
Bulbs Included
Yes
LED Color Temperature
2700K/3000K/3500K/4000K/5000K
LED Source Lumen
4,880 lm
CRI
CRI>90
Frame Material
Steel
Bulb Base
LED
Location Rating
Damp
Lumens
1390
LED Delivered Lumen
1,390 lm

Description

Classic simplicity takes on a circular silhouette in an LED pendant light that suits decor schemes from industrial to modern and adds a sleek minimalist look. From the Anders collection, this three-light LED pendant features a gleaming polished nickel finish steel circular frame suspended from cable chains reinforcing a symmetrical aesthetic. With a translucent alabaster diffuser, soft ambient lighting adds a warm glow to kitchens, living areas, and entryways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.