Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anders Flush Mount, 1-Light, 15 In.W x 3.5 In.H, Rubbed Brass/marbling

  • Mfr # 1944F15-RB-LED

  • Zoro # G611799987


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
15"
Height
3.5 in
Lumens
878
Watts
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944F15-RB-LED
Zoro #
G611799987
UPC #
685659181296
Country of Origin
China

Dimensions

Length
15"
Width
15 in
Height
3.5 in
Canopy Dimensions
15"W

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
878
Watts
30
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Number of LEDs
LED
Number of Light Bulbs Required
1
Lamp Included
Yes
Standards
CETL
CRI
CRI>90
Series
Anders
Housing Material
Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shade Material
Parian
Shade Finish
marbling
Rated Location
Damp
Shade Finish/Color
marbling
LED Source Lumen
3,380 lm
Collection
Anders
Number of Lights
1
Frame Material
Steel
Bulb Base
LED
Location Rating
Damp
LED Delivered Lumen
878 lm

Description

Just a bit of retro attitude softens the fresh modern look of this flush mount ceiling light from the Anders collection, a stylish fixture that adapts to modern and transitional kitchens, living areas, and dining rooms. Clean design elements gleam with a circular rubbed brass finish steel frame and canopy hugging a translucent alabaster diffuser that creates glowing light effects. This fixture's banded metal design invokes an updated dose of industrial chic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.