Anders Semi Flush Mount, 1-Light, 15 In.W x 13.75 In.H, Rubbed Brass/marbling

  • Mfr # 1944SF15-RB-LED

  • Zoro # G811799947


product price:  $474.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Anders
Number of Light Bulbs Required
1
Length
15 in
Standards
CETL
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1944SF15-RB-LED
Zoro #
G811799947
UPC #
685659181333
Country of Origin
China

Dimensions

Length
15 in
Height
13.75 in
Width
15 in
Canopy Dimensions
4.72"L x 4.72"W

Details

Fixture Series
Anders
Item
Semi Flush Mount
Number of Light Bulbs Required
1
Standards
CETL
Color Temperature
2700K/3000K/3500K/4000K/5000K
Frame Finish
Rubbed Brass
Frame Material
Steel
Shade Material
Parian
Color Rendering Index
Greater than 90
Shade Finish
Marbling
Bulb Base
LED
Bulb Wattage
30
Rated Location
Damp
Bulbs Included
Yes
Dimmable
Yes
Collection
Anders
Number of Lights
1
Location Rating
Damp
Shade Finish/Color
marbling
LED Source Lumen
3,380 lm
LED Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
CRI>90
Lumens
878
LED Delivered Lumen
878 lm

Description

Conforming to a host of design motifs, this LED semi-flush mount ceiling light from the Anders collection makes itself at home in a space devoted to contemporary, industrial, or Mid-Century style schemes. Cable chains support a ring frame fashioned of warm rubbed brass finish steel and a delicate, translucent alabaster diffuser infusing soft ambient illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.