Andree Modern Gold 1 Light Wall Sconce
- Mfr # 1960-1S-MGLD
- Zoro # G122842660
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
5 in
Fixture Voltage
120V
Series
Andree
Shade Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1960-1S-MGLD
- Zoro #
- G122842660
- UPC #
- 685659216592
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 5 in
- Length
- 6-1/4 in
Details
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Series
- Andree
- Shade Finish
- Clear
- Shade Color
- Modern Gold
- Includes
- Installation hardware
- Damp/Wet Rating
- Damp
- Body Material
- Steel
- Shade Material
- Glass
Description
Artisan style creates diamond patterning for textural updates to a one-light wall sconce crafted of clear glass and modern gold finish metal framing. Stylish accents transform the mood in master or guest bath spaces as well as outer living areas as this sconce creates dimmable illumination to meet all lighting requirements.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.