Zoro Homepage

Annex 1 Light Outdoor Pier Mount, Rust & Clear Beveled

  • Mfr # 563PHM-533PM-RT

  • Zoro # G205837163


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Finish
Rust
Series
Annex
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563PHM-533PM-RT
Zoro #
G205837163
UPC #
685659076905
Country of Origin
China

Dimensions

Width
8"
Length
8"
Height
21.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Rust
Series
Annex
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

Inspired by the carriage lights of old, the Annex collection of outdoor fixtures offers transitional style for any decor. Finished in either Black or Rust, the Annex collection of outdoor fixtures will suit any decor, modern or traditional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.