This item is Discontinued.

Z-Lite Annex 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 563PHM-500P120-BK

Annex 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 563PHM-500P120-BK
  • Zoro # G405837154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563PHM-500P120-BK
Zoro #
G405837154
UPC #
685659176803
Country of Origin
China

Dimensions

Height
137.5"
Width
8""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Annex
Housing Material
Aluminum
Watts
100
Bulb Base Type
Medium
Number of Lamps
1

Description

Add the perfect amount of light to your outdoor deck, patio or porch with this modern farmhouse outdoor wall sconce. Made from aluminum, this piece is finished in oil rubbed bronze with an integrated LED light behind a sandblasted glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.