This item is Discontinued.

Z-Lite Annex 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 563PHM-500P96-BK

Annex 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 563PHM-500P96-BK
  • Zoro # G305837162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563PHM-500P96-BK
Zoro #
G305837162
UPC #
685659176810
Country of Origin
China

Dimensions

Height
113.5"
Width
8""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Bulb Base Type
Medium
Watts
100
Series
Annex
Housing Material
Aluminum

Description

A period-inspired, 120-inch outdoor post mounted fixture features a black finish that harmonizes with old world exteriors. A clear beveled glass shade encases a single light bulb, creating a cozy glow around your outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.