Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annex 1 Light Outdoor Wall Light, Rust & Clear Beveled

  • Mfr # 563M-RT

  • Zoro # G705837151


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
15.75"
Length
8.25"
Series
Annex
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563M-RT
Zoro #
G705837151
UPC #
685659076196
Country of Origin
China

Dimensions

Width
8"
Height
15.75"
Length
8.25"
Canopy Dimensions
4-1/2 in x 7 in

Details

Item
Outdoor Wall Sconce
Series
Annex
Watts
100
Finish
Rust
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Dimmable
Yes
Number of Lights
1
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Inspired by the carriage lights of old, the Annex collection of outdoor fixtures offers transitional style for any decor. Finished in either Black or Rust, the Annex collection of outdoor fixtures will suit any decor, modern or traditional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.