Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annora 1 Light Flush Mount, Matte Black & Clear

  • Mfr # 428F1-MB

  • Zoro # G605835844


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Length
7"
Width
7"
Height
7.75"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428F1-MB
Zoro #
G605835844
UPC #
685659154665
Country of Origin
China

Dimensions

Length
7"
Width
7"
Height
7.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
100
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Annora
Number of LEDs
Medium
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Shade Finish
Clear
Shade Material
Glass
Rated Location
Dry

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with matte black fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.