Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annora 1 Light Flush Mount, Olde Bronze & Clear

  • Mfr # 428F1-OB

  • Zoro # G605835738


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
7"
Height
7.75"
Watts
100
Dimmable
Yes
Finish
Olde Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428F1-OB
Zoro #
G605835738
UPC #
685659056457
Country of Origin
China

Dimensions

Length
7"
Width
7"
Height
7.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
100
Dimmable
Yes
Finish
Olde Bronze
Item
Flush Mount
Series
Annora
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
1
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with olde bronze fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.