Zoro Homepage

Annora 1 Light Mini Pendant, Olde Brass & Clear

  • Mfr # 428MP-OBR

  • Zoro # G705841691


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
54.88"
Length
5.5"
Width
5.5"
Number of Lights
1
Style
contemporary; utilitarian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428MP-OBR
Zoro #
G705841691
UPC #
685659154634
Country of Origin
China

Dimensions

Height
54.88"
Length
5.5"
Width
5.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; utilitarian
Shade Material
Glass
Item
Mini Pendant
Finish
Olde Brass
Standards
CUL/cETLu
Dimmable
Yes
Watts
100
Material
Steel
Series
Annora
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with olde brass fittings complete the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.