
Annora 2 Light Island/Billiard, Brushed Nickel & Clear (Discontinued)
- Mfr # 428-2B-BN
- Zoro # G705843459
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
428-2B-BN
Zoro #
G705843459
UPC #
685659040609
Country of Origin
China
Dimensions
Length
14"
Width
40"
Height
84.75"
Chain Length
2x 6x12" + 2x6" + 2x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
12 in x 4-3/4 in
Details
Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
2
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Annora
UL Listed
CUL/cETLu
Shade Material
Glass
Style
contemporary; utilitarian
Rated Location
Dry
Shade Finish
Clear
Description
Harmony of vintage style fixture, clear glass, and vintage bulb (not included) shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.