This item is Discontinued.

Z-Lite Annora 3 Light Island/Billiard, Olde Bronze & Matte Opal 437-3OB-DMO14

Annora 3 Light Island/Billiard, Olde Bronze & Matte Opal (Discontinued)

  • Mfr # 437-3OB-DMO14
  • Zoro # G205843294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-3OB-DMO14
Zoro #
G205843294
UPC #
685659055672
Country of Origin
China

Dimensions

Length
51.25"
Width
13.5"
Height
13.25"
Cord Length
110"
Chain Length
2x 10x12" + 2x6" + 2x3" Rods

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
contemporary; utilitarian
Series
Annora
Bulb Included
No
Weight
16.14 lbs.
Shade Material
Glass
Standard
CUL/cETLu
UL Listed
Dry
Application
Game Room; Dining Room; Kitchen; Kitchenette
Shade Finish
Matte Opal

Description

Finished in olde bronze this vintage three light fixture is paired with dome matte opal shades to compliment any decor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.