This item is Discontinued.

Z-Lite Annora 3 Light Island/Billiard, Olde Bronze & White Mottle 437-3OB-WM16

Annora 3 Light Island/Billiard, Olde Bronze & White Mottle (Discontinued)

  • Mfr # 437-3OB-WM16
  • Zoro # G405843292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437-3OB-WM16
Zoro #
G405843292
UPC #
685659055689
Country of Origin
China

Dimensions

Length
53.75"
Width
16"
Height
13.75"
Cord Length
110"
Chain Length
2x 10x12" + 2x6" + 2x3" Rods

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Olde Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
Dry
Bulb Included
No
Style
contemporary; utilitarian
Series
Annora
Weight
18.19 lbs.
Shade Material
Glass
Standard
CUL/cETLu
Application
Game Room; Dining Room; Kitchen; Kitchenette
Shade Finish
White Mottle

Description

Finished in olde bronze this vintage three light fixture is paired with white mottle glass shades to compliment any decor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.