Arabella Chandelier, 16-Light, 55 In.W x 53 In.H, Matte Black/Matte Black

  • Mfr # 3500-16MB

  • Zoro # G211799516


product price:  $1,928.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Height
53 in
Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500-16MB
Zoro #
G211799516
UPC #
685659183368
Country of Origin
China

Dimensions

Height
53 in
Length
55"
Width
55 in
Chain Length
120"
Canopy Dimensions
5" L x 5" W
Cord/Wire Length
170"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Lamp Watts
60
Style
Restoration, Urban, Transitional, industrial
Dimmable
Yes
Series
Arabella
Standards
CUL/cETLu
Number of Lights
16
Collection
Arabella
Bulb Base
Candelabra
Rated Location
Damp
Shade Material
Steel
Bulbs Included
No
Frame Material
Steel
Location Rating
Damp

Description

A perfect marriage of gallery-inspired artistry and theatrical drama meets in the middle to deliver an unforgettable look in interior lighting perfect for a grand dining space or foyer. From the Arabella Collection, this 16-light chandelier maintains a light, symmetrical motif in spite of its bold matte black finish steel construction. A ribbon-like design accents its chicly arched frame with charming candelabra bulb mounts that soften edgy character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.