Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aranya 3 Light Pendant, Chrome & Matte Opal

  • Mfr # 6027-3S-CH

  • Zoro # G905840739


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Height
25"
Length
16"
Width
16"
Number of Lights
3
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6027-3S-CH
Zoro #
G905840739
UPC #
685659032628
Country of Origin
China

Dimensions

Height
25"
Length
16"
Width
16"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Item
Pendant
Finish
Chrome
Dimmable
Yes
Series
Aranya
Standards
CUL/cETLu
Watts
60
Material
Steel
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Candelabra

Description

Orbiting metal bands circle the contemporary inner chandelier. This family is made up of round and oval shapes finished in Chrome finishes complimented with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.