This item is Discontinued.

Z-Lite Aranya 4 Light Pendant, Brushed Nickel & Matte Opal 6027-4L-BN

Aranya 4 Light Pendant, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 6027-4L-BN
  • Zoro # G305840667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6027-4L-BN
Zoro #
G305840667
UPC #
685659036046
Country of Origin
China

Dimensions

Height
30"
Width
19.69"

Details

Number of Lights
4
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Watts
60
Series
Aranya
Material
Steel

Description

Orbiting metal bands circle the contemporary inner chandelier. This family is made up of round and oval shapes finished in brushed nickel and complimented with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.