This item is Discontinued.

Z-Lite Aranya 4 Light Wall Sconce, Heirloom Brass & White 6017-4S-HB

Aranya 4 Light Wall Sconce, Heirloom Brass & White (Discontinued)

  • Mfr # 6017-4S-HB
  • Zoro # G305841022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017-4S-HB
Zoro #
G305841022
UPC #
685659136081
Country of Origin
China

Dimensions

Height
20.25"
Width
18.25"

Details

Finish
Heirloom Brass
Item
Pendant
Shade Material
Glass
Housing Material
Steel
Series
Aranya
Lamp Watts
60

Description

Sophisticated in style, this hanging ceiling light radiates with a timeless aura. The open geometric silhouette warms up spaces with a rich heirloom brass hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.