
Arden Chandelier, 7-Light, 18 In.W x 12 In.H, Brushed Nickel/Clear
Mfr # 651P-7R-BN
Zoro # G611799208
product price:Â $1,406.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Height
12 in
Collection
Arden
Lamp Watts
60
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651P-7R-BN
Zoro #
G611799208
UPC #
685659183528
Country of Origin
China
Dimensions
Height
12 in
Length
18"
Width
18 in
Cord/Wire Length
110"
Canopy Dimensions
18" L x 18" W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Collection
Arden
Lamp Watts
60
Standards
CUL/cETLu
Series
Arden
Style
Modern, contemporary, glass, loft
Number of Lights
7
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Shade Finish/Color
Clear
Location Rating
Dry
Bulbs Included
No
Frame Material
Steel
Description
Decadence softened with minimalism becomes a natural choice in lighting as this seven-light round chandelier creates eye-catching beauty. Circular clustering of delicate glass teardrop shades and a brushed nickel finish metal canopy form a minimalist silhouette with maximal impact, offering pure organic inspiration. Highlight a nook or reading space with this exquisite chandelier accented with gleaming metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.