Arden Pendant, 1-Light, 4.5 In.W x 11.5 In.H, Matte Black/Clear

  • Mfr # 651P-ROD-MB

  • Zoro # G311799706


product price:  $210.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Length
4.5"
Width
4.5 in
Number of Lights
1
Style
Modern, contemporary, glass, loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651P-ROD-MB
Zoro #
G311799706
UPC #
685659188325
Country of Origin
China

Dimensions

Height
11.5 in
Length
4.5"
Width
4.5 in
Canopy Dimensions
4.5"L x 4.5"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+3x12"

Details

Number of Lights
1
Style
Modern, contemporary, glass, loft
Collection Name
Arden
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
60 W
Lamp Included
No
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
60
Material
Steel
Series
Arden
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Clear

Description

Create a decadent look with streamlined, seamless elegance, choosing a glam-inspired fixture with an artful motif. This pendant from the Arden collection delivers sophistication with matte black finish iron and an organic, tear-shaped clear glass shade that pulls together sleek style elements. Choose this pendant to highlight a contemporary foyer, nook, or dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.