Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arden Pendant, 1-Light, 4.5 In.W x 12 In.H, Matte Black/Clear

  • Mfr # 651P-MB

  • Zoro # G211799349


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
4.5"
Width
4.5 in
Number of Lights
1
Style
Modern, contemporary, glass, loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651P-MB
Zoro #
G211799349
UPC #
685659183696
Country of Origin
China

Dimensions

Height
12 in
Length
4.5"
Width
4.5 in
Canopy Dimensions
4.5 x 4.5
Cord/Wire Length
110"

Details

Number of Lights
1
Style
Modern, contemporary, glass, loft
Collection Name
Arden
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
60 W
Series
Arden
Dimmable
Yes
Standards
CUL/cETLu
Material
Iron
Lamp Watts
60
Lamp Included
No
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium
Location Rating
Damp
Frame Material
Iron
Shade Finish/Color
Clear
Frame Finish
Matte Black

Description

Lighting decor becomes a staple in a smartly styled interior space, and this fixture from the Arden collection is no exception. This one-light pendant is fashioned for bridging old and new, featuring a linear down rod and canopy in smooth matte black iron. A romantic elliptical glass shade completes its delightful silhouette and provides versatility for complementing any decor scheme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.