Aria 1 Light Pendant, Matte Black/Matte Black & Inner White, 12 In W x 11 In H

  • Mfr # 1952P12-MB

  • Zoro # G015558814


product price:  $174.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
12 in
Width
12 in
Number of Lights
1
Style
Architectural, Modern, Restoration, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1952P12-MB
Zoro #
G015558814
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Length
12 in
Width
12 in
Cord Length
110 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Canopy Dimensions
5" L x 5" W

Details

Number of Lights
1
Style
Architectural, Modern, Restoration, Urban
Collection Name
Aria
Shade Material
Steel
Item
Pendant
Lamp Base
Medium
Shade Color
Matte Black & Inner White
Watts
100W
Lamp Included
No
Dimmable
Yes
Standards
CETL
Energy Star Compliant
No
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.