This item is Discontinued.

Z-Lite Ariell 2 Light Wall Sconce, Antique Silver 450-2S-AS

Ariell 2 Light Wall Sconce, Antique Silver (Discontinued)

  • Mfr # 450-2S-AS
  • Zoro # G105840843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-2S-AS
Zoro #
G105840843
UPC #
685659082494
Country of Origin
China

Dimensions

Height
12"
Width
8"

Details

Finish
Antique Silver
Item
Wall Sconce
Series
Ariell
Lamp Watts
60
Housing Material
Steel

Description

A modern matte glass shade fuses metal with seedy and matte glass circles to create this arresting two-light wall sconce. The brilliant coastal influenced nautically charming appeal is underscored by the antique silver finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.