This item is Discontinued.

Z-Lite Ariell 2 Light Wall Sconce, Bronze & Bronze 450-2S-BRZ

Ariell 2 Light Wall Sconce, Bronze & Bronze (Discontinued)

  • Mfr # 450-2S-BRZ
  • Zoro # G905840807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-2S-BRZ
Zoro #
G905840807
UPC #
685659073638
Country of Origin
China

Dimensions

Height
8"
Width
12"
Length
4.5"
Canopy Dimensions
12 in x 8 in

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Series
Ariell
Housing Material
Steel
Number of Lights
2
Rated Location
Damp
Frame Material
Steel
Bulb Base
Candelabra

Description

Detailed with craftsmen styling, the Ariell family of fixtures provide a one of a kind transitional look. Finished in Bronze, and enhanced with ice glass, these fixtures create a warm and elegant glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.