This item is Discontinued.

Z-Lite Ariell 6 Light Pendant, Bronze & Bronze 450-20BRZ

Ariell 6 Light Pendant, Bronze & Bronze (Discontinued)

  • Mfr # 450-20BRZ
  • Zoro # G505840825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-20BRZ
Zoro #
G505840825
UPC #
685659073676
Country of Origin
China

Dimensions

Height
8"
Width
20"

Details

Number of Lights
6
Shade Material
Steel
Item
Pendant
Finish
Bronze
Watts
60
Series
Ariell
Material
Steel

Description

Detailed with craftsmen styling, the Ariell family of fixtures provide a one of a kind transitional look. Finished in Bronze, and enhanced with ice glass, these fixtures create a warm and elegant glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.