Zoro Homepage

Arlington 3 Light Flush Mount, Heritage Brass & Etched White

  • Mfr # 220F3-HBR

  • Zoro # G305835670


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
14"
Width
14"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220F3-HBR
Zoro #
G305835670
UPC #
685659157796
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
6.5"
Canopy Dimensions
14 in x 14 in

Details

Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Series
Arlington
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Finish
Etched White
Shade Material
Glass

Description

Light up a contemporary kitchen, dining space, or main living area with this sophisticated three-bulb flushmount ceiling light. A deep round shade is fashioned of matte opal glass, pairing beautifully with heritage brass finish metal accenting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.