Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlington 3 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 220F3-MB

  • Zoro # G805835552


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Length
14"
Width
14"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220F3-MB
Zoro #
G805835552
UPC #
685659151572
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
6.5"
Canopy Dimensions
14 in x 14 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Number of LEDs
Medium
Series
Arlington
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Finish
Matte Opal
Rated Location
Damp
Shade Material
Glass

Description

Bathe your surroundings in the graceful illumination that radiates from this three-light flush mount ceiling fixture. Stylishly simple, it boasts a round, matte black frame that creates a striking contrast with its delicate, matte opal shade. This transitional ceiling light is especially ideal for a bedroom, hallway, kitchen, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.