This item is Discontinued.

Z-Lite Armstrong 2 Light Outdoor Post Mounted Fixture, Black & Clear Waterglass 533PHM-500P120-BK

Armstrong 2 Light Outdoor Post Mounted Fixture, Black & Clear Waterglass (Discontinued)

  • Mfr # 533PHM-500P120-BK
  • Zoro # G305836271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533PHM-500P120-BK
Zoro #
G305836271
UPC #
685659176780
Country of Origin
China

Dimensions

Width
10"
Height
139"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Armstrong
Housing Material
Aluminum
Number of Lamps
2
Watts
60
Bulb Base Type
Candelabra

Description

Create a relaxed, inviting ambiance in any outdoor space with a one-light outdoor post mounted fixture. Made of aluminum and finished in black with clear beveled glass, this antique-style lamp will fit beautifully on your front porch or deck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.