This item is Discontinued.

Z-Lite Armstrong 2 Light Outdoor Post Mounted Fixture, Black & Clear Waterglass 533PHM-500P96-BK

Armstrong 2 Light Outdoor Post Mounted Fixture, Black & Clear Waterglass (Discontinued)

  • Mfr # 533PHM-500P96-BK
  • Zoro # G905836305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PHM-500P96-BK
Zoro #
G905836305
UPC #
685659176797
Country of Origin
China

Dimensions

Height
115"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
2
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminum
Series
Armstrong

Description

With its classic style and two-light design, this 120-inch, two-light outdoor post mounted fixture creates a welcoming environment for your back yard and enhances the look of any traditional deck or patio. The black finish complements most home styles, while the clear water glass shade offers superior light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.