Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armstrong Outdoor Post Light, Black & Clear Waterglass

  • Mfr # 533PHM-BK

  • Zoro # G505836378


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Armstrong
Watts
60
Width
10"
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PHM-BK
Zoro #
G505836378
UPC #
685659018578
Country of Origin
China

Dimensions

Width
10"
Height
21"
Length
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Armstrong
Watts
60
Bulb Base Type
Medium
Number of Lamps
2
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Clear Waterglass
Shade Material
Glass

Description

Traditional charm emanates from this medium outdoor post head fixture, which pairs clear water glass with black hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.