Nova 5 Light Outdoor Post Mounted Fixture, Black/Clear, 14.25 In W x 117 In H
- Mfr # 5018PHXLR-564P-BK
- Zoro # G615453410
product price:Â
$
1,298.00
/ea
Free Shipping & Returns
Key Features
Length
14.25 in
Energy Star Compliant
No
Lamp Included
No
Dimmable
Yes
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5018PHXLR-564P-BK
- Zoro #
- G615453410
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14.25 in
- Height
- 117 in
- Width
- 14.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Energy Star Compliant
- No
- Lamp Included
- No
- Dimmable
- Yes
- Standards
- ETL
- Bulb Base Type
- Candelabra
- Watts
- 60W
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Number of Lamps
- 5
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Collection
- Nova
- Frame Material
- Aluminum
- Shade Material
- Glass
- Frame Finish
- Black
- Shade Color
- Clear
- Location Rating
- Wet
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.