Zoro Homepage

Armstrong Outdoor Post Light, Bronze & Clear Waterglass

  • Mfr # 533PHM-RBRZ

  • Zoro # G505836392


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Length
10"
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PHM-RBRZ
Zoro #
G505836392
UPC #
685659018592
Country of Origin
China

Dimensions

Height
21"
Length
10"
Width
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lamps
2
Watts
60
Bulb Base Type
Candelabra
Series
Armstrong
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Waterglass

Description

Traditional charm emanates from this medium outdoor post head fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.