Zoro Homepage

Armstrong Outdoor Post Mount Light, Black & Clear Waterglass

  • Mfr # 533PHB-533PM-BK

  • Zoro # G405836386


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Length
12.375"
Standards
CUL/cETLu
Height
25.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PHB-533PM-BK
Zoro #
G405836386
UPC #
685659018547
Country of Origin
China

Dimensions

Length
12.375"
Height
25.5"
Width
12.375"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Watts
60
Series
Armstrong
Dimmable
Yes
Number of Lamps
3
Bulb Base Type
Candelabra
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Waterglass

Description

Traditional charm emanates from this large outdoor pier mount fixture, which pairs clear water glass with black hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.