Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass

  • Mfr # 533PHB-533PM-RBRZ

  • Zoro # G005836380


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Dimmable
Yes
Width
12.375"
Watts
60
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PHB-533PM-RBRZ
Zoro #
G005836380
UPC #
685659018561
Country of Origin
China

Dimensions

Height
25.5"
Width
12.375"
Length
12.375"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Bronze
Dimmable
Yes
Watts
60
Bulb Base Type
Candelabra
Series
Armstrong
Standards
CUL/cETLu
Number of Lamps
3
Housing Material
Aluminum
Shade Finish
Clear Waterglass
Shade Material
Glass
Rated Location
Wet

Description

Traditional charm emanates from this large outdoor pier mount fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.