Tiberius 6 Light Outdoor Post Mount Fixture, Black/Clear Seedy, 12 In W x 34 In H
- Mfr # 5017PHXLS-BK
- Zoro # G815453395
product price:Â
$
496.00
/ea
Free Shipping & Returns
Key Features
Energy Star Compliant
No
Width
12 in
Lamp Included
No
Number of Lamps
6
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5017PHXLS-BK
- Zoro #
- G815453395
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Energy Star Compliant
- No
- Lamp Included
- No
- Number of Lamps
- 6
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Standards
- ETL
- Watts
- 60W
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Frame Finish
- Black
- Collection
- Tiberius
- Location Rating
- Wet
- Shade Material
- Glass
- Frame Material
- Aluminum
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Shade Color
- Clear Seedy
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 34 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.