Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armstrong Outdoor Wall Light, Bronze & Clear Waterglass

  • Mfr # 533B-RBRZ

  • Zoro # G005836267


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Width
12.375"
Height
24.25"
Length
16"
Series
Armstrong
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533B-RBRZ
Zoro #
G005836267
UPC #
685659018462
Country of Origin
China

Dimensions

Width
12.375"
Height
24.25"
Length
16"
Canopy Dimensions
5-1/4 in x 14 in

Details

Item
Outdoor Wall Sconce
Series
Armstrong
Watts
60
Finish
Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Shade Material
Glass
Number of Lights
3
Rated Location
Wet
Shade Finish
Clear Waterglass

Description

Traditional charm emanates from this large outdoor wall mount fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.