Shop Z-LITE
See all product information
Create Account
Raphael Sand Black 2 Light Outdoor Wall Light
- Mfr # 5029M-BK
- Zoro # G822842885
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation hardware
Voltage
120V
Width
9 in
Height
23-3/4 in
Length
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5029M-BK
- Zoro #
- G822842885
- UPC #
- 685659214857
- Country of Origin
- China
- Includes
- Installation hardware
- Item
- Outdoor Wall Light
- Voltage
- 120V
- Series
- Raphael
- Fixture Housing Color
- Sand Black
- Damp/Wet Rating
- Wet
- Housing Material
- Aluminum
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
Dimensions
- Width
- 9 in
- Height
- 23-3/4 in
- Length
- 10-1/2 in
Description
An exterior light with no end of style becomes a must-have fixture as this two-light outdoor wall light checks all the boxes. Porches, decks, and outbuildings welcome this ornate lantern-inspired light made of sand black finish aluminum framing with elaborate accents, and seedy glass panels revealing interior candelabra-style bulb mounts. Adjust lighting levels with convenient, mood-altering dimming features.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.