Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armstrong Outdoor Wall Light, Bronze & Clear Waterglass

  • Mfr # 533M-RBRZ

  • Zoro # G805836412


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
19.5"
Length
12.7952755905512"
Series
Armstrong
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533M-RBRZ
Zoro #
G805836412
UPC #
685659018523
Country of Origin
China

Dimensions

Width
10"
Height
19.5"
Length
12.7952755905512"
Canopy Dimensions
5-1/4 in x 14 in

Details

Item
Outdoor Wall Sconce
Series
Armstrong
Watts
60
Finish
Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Rated Location
Wet
Number of Lights
2
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Waterglass
Bulb Base
Candelabra

Description

Traditional charm emanates from this medium outdoor wall mount fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.