Shop Z-LITE
See all product information
Create Account
Artemis Linear Chandelier, 14-Light, 5 In.W x 60 In.L x 12.75 In.H, Matte Black/Matte Opal
Mfr # 494-14L-MB
Zoro # G911799816
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Finish
Matte Black
Height
12.75 in
Collection
Artemis
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494-14L-MB
- Zoro #
- G911799816
- UPC #
- 685659185218
- Country of Origin
- China
Dimensions
- Height
- 12.75 in
- Width
- 5 in
- Length
- 60 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 12"L x 4.75"W
- Chain Length
- Rods: 2x3"+2x6"+4x12"+8x24"
Description
The Mid-Century Modern vibe is trending in custom interior designs, and this chic 14-light island light from the Artemis collection reflects a taste of retro fare with a bit of nautical charm mixed in. Dress up a transitional kitchen or entertaining space with this island light featuring a sleek linear frame made of matte black finish steel, with concave elements centering matte opal glass rounded shades positioned to send uplighting and downlighting for an ambient effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.