
Artemis Vanity, 10-Light, 6.5 In.W x 45 In.L x 10.75 In.H, Brushed Nickel/Matte Opal
Mfr # 494-10V-BN
Zoro # G911799977
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
45 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-10V-BN
Zoro #
G911799977
UPC #
685659185072
Country of Origin
China
Dimensions
Height
10.75 in
Length
45 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
10
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Watts
60
Series
Artemis
Housing Material
Steel
Lamp Included
No
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Matte Opal
Frame Material
Steel
Frame Finish
Brushed Nickel
Location Rating
Damp
Shade Finish/Color
Matte Opal
Description
Dazzle a modern or transitional setting with custom lighting in the form of a 10-light vanity light perfect for both ensuites and guest bath spaces. From the Artemis collection comes a fun redo of Mid-Century Modern style in a linear brushed nickel finish steel frame and center curved holders clinging to delicate matte opal glass globe shades. Adding both uplighting and down lighting that crowns a spacious vanity, this transitional vanity light becomes a focal point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.