
Artemis Vanity, 6-Light, 6.5 In.W x 25 In.L x 10.75 In.H, Modern Gold/Matte Opal
Mfr # 494-6V-MGLD
Zoro # G411799491
product price:Â $194.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Length
25 in
Width
6.5 in
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494-6V-MGLD
Zoro #
G411799491
UPC #
685659185027
Country of Origin
China
Dimensions
Height
10.75 in
Length
25 in
Width
6.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Housing Finish
Modern Gold
Number of Lights
6
Style
Mid-Century Modern, Scandinavian, Classic
Collection Name
Artemis
Shade Material
Glass
Lamp Watts
60
Housing Material
Steel
Lamp Included
No
Standards
UL/ CUL Certified
Dimmable
Yes
Series
Artemis
Shade Finish
Matte Opal
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish/Color
Matte Opal
Frame Finish
Modern Gold
Frame Material
Steel
Location Rating
Damp
Description
An Art Deco flavor colors the celebrated Mid-Century Modern motif of a light fixture that transforms any modern or transitional bath space. Follow the delightful convex shapes of a modern gold finish steel frame and the delicate flavor of matte opal glass globe shades in this six-light vanity light from the Artemis collection. Delivering both uplighting and downlighting, this vanity light brings solid illumination to an ensuite or guest bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.