Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ascend 1 Light Wall Sconce, Chrome & Matte Opal

  • Mfr # 1915-1S-CH-LED

  • Zoro # G805841652


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
7.1"
Width
4.8"
Dimmable
Yes
Finish
Chrome
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915-1S-CH-LED
Zoro #
G805841652
UPC #
685659064780
Country of Origin
China

Dimensions

Height
7.1"
Width
4.8"
Length
5.8"
Canopy Dimensions
5 in x 7 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Included
Yes
Lamp Watts
8
Standards
CUL/cETLu
Housing Material
Steel
Series
Ascend
Color Rendering Index
Greater than 90
Shade Material
Glass
Rated Location
Damp
Delivered Lumens
380
Shade Finish
Matte Opal
Bulb Base
LED-Integrated
Frame Material
Steel
Color Temperature
3000K
Source Lumens
600
Number of Lights
1

Description

The Ascend collection of vanity fixtures creates a striking style with its steel banded shades. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Matte Opal glass paired with optional finishes of Brushed Nickel, or Chrome, offer a unique contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.