This item is Discontinued.

Z-Lite Ascend 3 Light Vanity, Chrome & Matte Opal 1915-3V-CH-LED

Ascend 3 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 1915-3V-CH-LED
  • Zoro # G105835009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1915-3V-CH-LED
Zoro #
G105835009
UPC #
685659064827
Country of Origin
China

Dimensions

Height
5.4"
Width
23.5"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Shade Material
Glass
Series
Ascend
Lamp Watts
8

Description

The Ascend collection of vanity fixtures creates a striking style with its steel banded shades. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Matte Opal glass paired with optional finishes of Brushed Nickel, or Chrome, offer a unique contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.