Zoro Homepage

Ascend 5 Light Vanity, Chrome & Matte Opal

  • Mfr # 1915-5V-CH-LED

  • Zoro # G205834964


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Height
5.4"
Length
5.5"
Width
43.3"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915-5V-CH-LED
Zoro #
G205834964
UPC #
685659064865
Country of Origin
China

Dimensions

Height
5.4"
Length
5.5"
Width
43.3"
Canopy Dimensions
8.19 in x 4.65 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; transitional; fusion
Shade Material
Glass
Color Temp.
3000K
Series
Ascend
Lamp Included
Yes
Lamp Watts
8
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Shade Finish
Matte Opal
Source Lumens
3000
Color Rendering Index
Greater than 90
Bulb Base
LED-Integrated
Delivered Lumens
1900
Rated Location
Damp

Description

The Ascend collection of vanity fixtures creates a striking style with its steel banded shades. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Matte Opal glass paired with optional finishes of Brushed Nickel, or Chrome, offer a unique contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.